Zoro Homepage

Lime Type R Class 2 Standard Solid Vest,

  • Mfr # 8225Z

  • Zoro # G7859119


product price: $8.15
/ea

Key Features

ANSI Class
2
Material
Polyester
Closure Type
Zipper
Features
Pocket, Reflective, Mic Tab
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8225Z
Zoro #
G7859119
UPC #
720476211655
Country of Origin
Indonesia

Dimensions

Size
L/XL

Details

Item
High Visibility Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Features
Pocket, Reflective, Mic Tab
ANSI Type
Type R
Total Number of Pockets
3

Description

Lime Type R Class 2 Standard Solid Vest,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.