Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lime Type R Class 2 Standard Solid Vest, Size: L

  • Mfr # 8225HL

  • Zoro # G7858954


product price: $7.79
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8225HL
Zoro #
G7858954
UPC #
720476211891
Country of Origin
Indonesia

Dimensions

Size
L
Length
10.25 in

Details

Item
High Visibility Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Stripe Color
Silver
Number of Outside Pockets
2
Number of Inside Pockets
1
Features
Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab
Fabric Weight
0.9 lbs
Standards
ANSI-Compliant
Total Number of Pockets
3
Fabric Construction
Solid

Description

Lime Type R Class 2 Standard Solid Vest,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.