Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lime Type R Class 2 Super Econo Mesh Ves

  • Mfr # 8205HL

  • Zoro # G7858349


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Size
L
Material
Mesh
ANSI Type
Type R
ANSI Class
Class 2
Closure Type
Hook & Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8205HL
Zoro #
G7858349
UPC #
720476209713
Country of Origin
Indonesia

Dimensions

Size
L

Details

Item
Mesh Safety Vest
Color
Lime
Material
Mesh
ANSI Type
Type R
ANSI Class
Class 2
Closure Type
Hook & Loop
Number of Pockets with Closure
0

Description

Lime Type R Class 2 Super Econo Mesh Ves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.