Lime Type R Class 2 Two-Tone Surveyors V, Zipper closure Closure, 4 Outside Pockets, Lime, Size L/XL

  • Mfr # 8248Z

  • Zoro # G7858385


product price: $11.99
/ea

Key Features

Size
L/XL
Color
Lime
Closure Type
Zipper closure
Number of Outside Pockets
4
Standards
ANSI/ISEA 107-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8248Z
Zoro #
G7858385
UPC #
720476240754
Country of Origin
Indonesia

Dimensions

Size
L/XL

Details

Item
Lime Type R Class 2 Two-Tone Surveyors V
Color
Lime
Closure Type
Zipper closure
Number of Outside Pockets
4
Standards
ANSI/ISEA 107-2020

Description

Lime Type R Class 2 Two-Tone Surveyors V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.