Zoro Homepage

Lime Winter Skull Cap with LED Rechargeable Light

  • Mfr # 6801

  • Zoro # G922577427


product price: $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6801
Zoro #
G922577427
UPC #
720476167907
Country of Origin
China

Description

The N-Ferno 6801 Winter Skull Cap with Rechargeable LED Light is a premium compression fleece beanie hat with an ultra-bright LED light, making it an ideal hands-free lighting solution for any cold weather situation.Simply click the button on the front of the skull cap hat to switch between four light modes-low, medium, high and max. The LED light provides distance lighting for visibility up to 62ft // 19m and with a lumen output of 15 to 150, this multi-mode LED beanie delivers the right light for everything from close-up tasks to nighttime visibility.With up to 10.5 hours of runtime for each battery charge, you’ll always have visibility when you need it most. A micro-USB charging cord is included, and the beanie will return to full battery in up to 6.5 hours of charge time.Remove the light from the hat by popping it out to charge or to machine wash the hat. For replacements or additional lights, N-Ferno 6801B Replacement Light (available in Black only) is also available. This knit winter hat is a great choice for winter weather. Soft compression fleece offers a snug fit, with heat-trapping warmth. Ideal for those who work outside, in low-light conditions, garages, warehouses and for those doing detailed work where extra light is needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.