Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOKI, Safety Glasses, Anti-Fog, Clear Lens, Matte Black Frame Frame, Full-Frame

  • Mfr # LOKI-AFAS

  • Zoro # G108630366


product price: $27.65
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Matte Black Frame
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOKI-AFAS
Zoro #
G108630366
UPC #
720476560050
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Matte Black Frame
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
Yes
Frame Style
Traditional
Series
LOKI
Standards
ANSI Z87.1+, EN166 & MIL-PRF 32432 Ballistic Impact
UV Protection
99.9% of UVA/UVB/UVC
Includes Anti-Fog Lens Coating
Yes

Description

Skullerz LOKI Anti-Scratch & Enhanced Anti-Fog Safety Spoggles are designed to be worn as regular safety glasses or as safety goggles by removing the temples and attaching the included strap and adding the removable foam gasket for a dust-beating seal. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments. The durable frames bend and flex without breaking. Non-slip rubber temples keep the glasses secure and resist sweat.TESTED & APPROVEDThese impact-resistant safety glasses are tested to ANSI Z87.1+ High-Velocity Impact Protection and optical requirements. ANSI Z87.1 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame. These glasses are also tested to MIL-PRF-32432 Ballistic Fragmentation, Class 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.