Zoro Homepage

LOKI, Safety Glasses, Uncoated, Clear Lens, Black Frame, Full-Frame

  • Mfr # LOKI

  • Zoro # G0714939


product price: $20.99
/ea

Key Features

Lens Color
Clear
Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOKI
Zoro #
G0714939
UPC #
720476560005
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
Yes
Frame Style
Traditional
Series
LOKI
Standards
ANSI Z87.1+ 2015, MIL-PRF 32432
Gender
Unisex
X-Ray Detectable
No
Includes
Foam Gasket Insert
UV Protection
99.9% of UVA/UVB/UVC
Metal Detectable
No
Photochromatic Lens
No
Arm Color
Gray
Includes Polarized Lens Coating
Yes
Arm Tip Type
Non-Slip Rubber

Description

Safety Glasses, Series Loki, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Polarized, Yes Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gray, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Foam Gasket Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.