LOKI, Safety Glasses, Uncoated, Smoke Lens, Matte Gray Frame, Full-Frame, Polarized
Mfr # LOKI-PZ
Zoro # G5117450
product price: $40.19
/eaKey Features
Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Matte Gray
Lens Coating
Uncoated
ANSI Dust/Splash Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LOKI-PZ
Zoro #
G5117450
UPC #
720476561316
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Matte Gray
Lens Coating
Uncoated
ANSI Dust/Splash Rating
Not Rated
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
Polarized
Foam Lined
Yes
Frame Style
Traditional
Series
LOKI
Standards
ANSI Z87.1+ and MIL-PRF 32432
Metal Detectable
No
X-Ray Detectable
No
Gender
Unisex
Includes
Foam Gasket Insert
UV Protection
99.9% of UVA/UVB/UVC
Photochromatic Lens
No
Features
Anti-glare, Sweat Resistant, Durable, Rubber Temple, Flexible, Anti-scratch, Crack Resistant, Scratch Resistant, Shatter Resistant, Non-slip Nose Piece, Anti-dust, Impact Resistant, Rubber Nose Piece, Comfortable, Puncture Resistant
Arm Color
Gray
Arm Tip Type
Non-Slip Rubber
Includes Polarized Lens Coating
Yes
Description
Safety Glasses, Series Loki, Gender Unisex, Lens Color Gray, Polarized Lens Yes, Lens Coating Polarized, Yes Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gray, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Foam Gasket Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.