
Long Sleeve Hi-Vis Shirt, 100% polyester, Orange, 9XL-Long
Mfr # 8281BK
Zoro # G613172689
product price: $45.69
/eaKey Features
Material
100% polyester
Number of Outside Pockets
1
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8281BK
Zoro #
G613172689
UPC #
720476229230
Country of Origin
China
Dimensions
Size
9XL-Long
Details
Item
Long Sleeve Hi-Vis Shirt
Material
100% polyester
Color
Orange
Number of Outside Pockets
1
Gender
Men's
Description
Class 2 Black Front Performance Long Sleeve T-Shirt: Lightweight birdseye knit paired with 3M Scotchlite Comfort Trim.
- ANSI/ISEA 107-2020 polyester breathable knit (4.1oz)
- Moisture wicking treatment
- 30+ UPF for protection against harmful UV
- 2" 3M Scotchlite Comfort Trim segmented reflective that meets ANSI/ISEA 107-2020 visibility requirements
- Under-arm vents
- Pockets: One outside chest
- Black front, sleeves and collar hide dirt and wear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.