Zoro Homepage

Long Sleeve Hi-Vis Shirt, 100% polyester, Orange, L-Long

  • Mfr # 8281BK

  • Zoro # G113172752


product price: $45.69
/ea

Key Features

Material
100% polyester
Number of Outside Pockets
1
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8281BK
Zoro #
G113172752
UPC #
720476229148
Country of Origin
China

Dimensions

Size
L-Long

Details

Item
Long Sleeve Hi-Vis Shirt
Material
100% polyester
Color
Orange
Number of Outside Pockets
1
Gender
Men's

Description

Class 2 Black Front Performance Long Sleeve T-Shirt: Lightweight birdseye knit paired with 3M Scotchlite Comfort Trim.


  • ANSI/ISEA 107-2020 polyester breathable knit (4.1oz)
  • Moisture wicking treatment
  • 30+ UPF for protection against harmful UV
  • 2" 3M Scotchlite Comfort Trim segmented reflective that meets ANSI/ISEA 107-2020 visibility requirements
  • Under-arm vents
  • Pockets: One outside chest
  • Black front, sleeves and collar hide dirt and wear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.