Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Vest, Cotton, Cold Pack Inserts, Up to 4 hr Max Cooling Time, Hook-and-Loop Closure, Orange

  • Mfr # 6215HV

  • Zoro # G4310391


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Cooling Method
Rechargeable Ice Packs
Features
Extended Vest Surface Area, Flame Resistant, Honeycomb Ice Pack Design, Reflective Accents, Two Elastic Pen Loops on Chest
Material
Cotton
Includes
(2) Phase Change Cooling Packs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6215HV
Zoro #
G4310391
UPC #
720476122210
Country of Origin
Indonesia

Dimensions

Size
XL
Length
21 in
Minimum Chest Size
40 in
Maximum Chest Size
52 in
Fits Chest Size
40 in to 52 in
Workwear Size
L/XL

Details

Item
Hi-Vis Cooling Vest
Color
Orange
Cooling Method
Rechargeable Ice Packs
Features
Extended Vest Surface Area, Flame Resistant, Honeycomb Ice Pack Design, Reflective Accents, Two Elastic Pen Loops on Chest
Material
Cotton
Includes
(2) Phase Change Cooling Packs
High-Visibility
Yes
Maximum Cooling Time
Up to 4 hr
Closure Type
Hook-and-Loop
Standards
ASTM F1506, NFPA 70E
ANSI Class
2
Back Stripe Pattern
U
Number of Cooling Inserts Included
2
Includes Battery
No
Includes Cooling Inserts
Yes
Secondary Hazard
High-Visibility
Cooling Time
4 hr
Workwear Color
Orange
Garment Type
Vest
Cooling Temperature
64 Degrees F
Requires
Cooler
Workwear Cooling Technology
Cold Pack Inserts
Workwear Closure Type
Hook-and-Loop
Workwear Material Properties
Flame Resistant
Cleaning and Care Instructions
Machine Wash

Description

Cooling Vest, Cooling Method Cold Pack Inserts, Color Orange, Garment Type Vest, Features Extended Vest Surface Area, Flame Resistant, Honeycomb Ice Pack Design, Reflective Accents, Two Elastic Pen Loops on Chest, Material Cotton, Closure Type Hook-and-Loop, Size XL, Maximum Cooling Time Up to 4 hr, Length 21 in, High-Visibility Yes, ANSI Class 2, Back Stripe Pattern U, Cooling Temperature 64 Degrees F, Secondary Hazard High-Visibility, Maximum Chest Size 52 in, Minimum Chest Size 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.