Zoro Homepage

L/XL Orange Lightweight Phase Change Cooling Vest + Packs

  • Mfr # 6260

  • Zoro # G822783249


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Size
L/XL
Material
Cotton & Polyester
Color
Orange
Cooling Method
Cold Pack Inserts
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6260
Zoro #
G822783249
UPC #
720476121138
Country of Origin
Indonesia

Dimensions

Size
L/XL

Details

Material
Cotton & Polyester
Color
Orange
Cooling Method
Cold Pack Inserts
Closure Type
Zipper
Maximum Cooling Time
Up to 2 hr
Item
Lightweight Cooling Vest w/Rechargeable Packs

Description

Designed to be 30%-60% lighter weight than other cooling vests on the market, the Chill-Its Lightweight Phase Change Cooling Vest keeps workers cooler, safer and more productive. Its phase change cooling packs maintain a 64 Degrees F / 18 Degrees C temperature for up to two hours when activated. Constructed with a polyester cotton-blend fabric, the vest's adjustable hook and loop closures around the waist provide a customized fit for different body types. The heavy-duty front zipper makes for easy on/off, while the two front zippered pockets can be used to store cell phones and other small accessories. Phase Change Ice Packs and Lightweight Vest are also available separately. SIZING The cooling vest comes in three sizes ranging from S/M to 2XL/3XL. To find your size, wrap a tape measure around the widest part of your chest, under your arms, and completely around your torso. See size chart for more information. HOW TO ACTIVATE There are many ways to activate your cooling vest. Simply place the four removable packs in a cooler of ice water for 5 minutes; freezer for 8 minutes; refrigerator for 12 minutes; or near an air conditioner for 1 hour. Then place the recharged cooling packs in the vest pockets for hours of cooling. WHAT IS PHASE CHANGE MATERIAL Unlike traditional ice vests that freeze solid and become bulky, uncomfortable and short-lived, this cooling vest harnesses the power of Phase Change Material (PCM) - an advanced technology designed to absorb and release heat at a controlled temperature. What is Phase Change technology? Unlike ice-based cooling, PCM cold packs stay at an optimal cooling point without risks of ice burn or extreme cold, delivering steady, long-lasting relief in high-heat environments. No dripping, no freezing - just consistent cooling when it matters most. HOW TO CLEAN The cooling pack should be washed by hand with a mild detergent and warm water. Dry with a paper towel or cloth. DO NOT machine wash or machine dry. The fabric vest is machine washable with mild soap; hang dry. This body cooling vest is perfect for anyone in need of instant cooling relief while working or playing outside or indoors in warm temperatures where heat-related illnesses like heat cramps, heat strokes, heat exhaustion, etc. are possible. Ideal for workers in pulp/paper, iron/steel, vulcanizing, foundries, etc. or for people running, biking, doing yard work, riding motorcycles and more!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products