Zoro Homepage

M Gray Cooling Arm Sleeves Performance Knit Pair

  • Mfr # 6690

  • Zoro # G310988750


product price: $19.15
/ea

Key Features

Color
Gray
Material
Polyester/Spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6690
Zoro #
G310988750
UPC #
720476121879
Country of Origin
China

Dimensions

Size
M

Details

Color
Gray
Material
Polyester/Spandex

Description

Chill-Its 6690 Cooling Arm Sleeves provide full arm coverage to absorb and wick away sweat, deliver advanced cooling relief, shield skin from the sun's UV rays, and even protect against light abrasions.Made with soft, lightweight performance knit fabric with UPF 50+ protection from harmful UV rays, these sun protective sleeves provide instant cooling relief when wet and wick moisture away when dry helping absorb and dry sweat quickly. An anti-odor treatment keeps funky and unpleasant body odors under control when you're going all out.HOW TO ACTIVATE COOLING & WEARActivation is easy. Simply run the cooling arm sleeves under cool water, then twirl or shake the sleeves to accelerate the chemical-free evaporative cooling process. Wear wet for cooling, or dry for moisture-wicking comfort.Thanks to its high-quality, high-elastic fabric, these unisex protective arm sleeves are suitable for most arm sizes no uncomfortable pressure or discomfort.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.