Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Bottoms, 2XL, Black, 100% Polyester

  • Mfr # 6480

  • Zoro # G0081286


product price: $35.39
/ea

Key Features

Color
Black
Material
100% Polyester
Gender
Men's
Inseam
33-1/2"
Fabric Weight
6 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6480
Zoro #
G0081286
UPC #
720476408062
Country of Origin
Indonesia

Dimensions

Size
2XL
Fits Waist Size
40 to 44 in
Maximum Waist Size
44 in
Minimum Waist Size
40 in

Details

Item
Bottoms
Color
Black
Material
100% Polyester
Gender
Men's
Inseam
33-1/2"
Fabric Weight
6 oz
Closure Type
Tagless Waistband
Number of Outside Pockets
0
Garment Style
Long Underwear
Moisture-Wicking
Yes
Lining Material
Unlined
Features
Anti-Stink Treatment Helps Workers Remain Unscented, Brushed Interior for Warmth and Comfort, Comfort Design: Stretch Fabrics, Flat Seams, Stretch Fabric, Tagless Waistband
Tag-less
Yes
Includes Hammer Loop
Yes

Description

Bottoms, Style Long Underwear, Color Black, Gender Men's, Size 2XL, Inseam 33-1/2 In., Material 100 Percent Polyester, Fabric Weight 6 oz, Maximum Waist Size 44 in, Minimum Waist Size 40 in, Features Anti-Stink Treatment Helps Workers Remain Unscented, Brushed Interior for Warmth and Comfort, Comfort Design: Stretch Fabrics, Flat Seams, Stretch Fabric, Tagless Waistband, Moisture-Wicking Yes, Tag-less Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.