Zoro Homepage

Microfiber Cleaning Cloth, Black, PK12

  • Mfr # 3216

  • Zoro # G0714485


product price: $26.65
/pk 12, $2.22/ea

Key Features

Tissue Count
12
For Use With
All Skullerz Eyewear
Tissue Dispensing Type
Loose
Tissue Length
6 in
Tissue Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3216
Zoro #
G0714485
UPC #
720476192169
Country of Origin
China

Dimensions

Tissue Length
6 in
Tissue Width
6 in
Width
6 in
Length
6 in

Details

Item
Lens Cleaning Cloth
Tissue Count
12
For Use With
All Skullerz Eyewear
Tissue Dispensing Type
Loose
Compatible with Product Type
Safety Glasses, Safety Goggles
Tissue Type
Dry

Description

Lens Cleaning Cloth, Compatible with Product Type Safety Glasses, Safety Goggles, For Use With All Skullerz Eyewear, Formula Not Applicable, Tissue Count 12, Tissue Dispensing Type Loose, Tissue Length 6 in, Tissue Type Dry, Tissue Width 6 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.