Zoro Homepage

Multi-Band

  • Mfr # 6485

  • Zoro # G7849901


product price: $13.15
/ea

Key Features

Material
Polyester
Size
Universal
Pattern
Solid
Overall Length
10 3/4 in
Overall Width
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6485
Zoro #
G7849901
UPC #
720476421207
Country of Origin
Taiwan, Province of China

Dimensions

Size
Universal
Overall Length
10 3/4 in
Overall Width
9 1/4 in

Details

Item
Neck Wrap
Color
Blue
Material
Polyester
Pattern
Solid
Features
Anti-Odor Treatment
Cooling Method
Evaporative - Soak
Closure Type
Pull-On
Ultraviolet Protection Factor
50
Moisture-Wicking
Yes
Cleaning and Care Instructions
Machine Wash
Cooling
Yes
Garment Type
Neck Wrap
Style
Neck Wrap

Description

Neck Wrap, Style Neck Wrap, Garment Type Neck Wrap, Color Blue, Material Polyester, Closure Type Pull-On, Pattern Solid, Size Universal, Cooling Yes, Overall Length 10 3/4 in, Overall Width 9 1/4 in, Cooling Method Evaporative - Soak, Cleaning and Care Instructions Machine Wash, Features Anti-Odor Treatment, Moisture-Wicking Yes, Ultraviolet Protection Factor 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.