Multiband, Navy, Universal, Polyester
Mfr # 6485
Zoro # G2062347
product price: $13.15
/eaKey Features
Material
Polyester
Size
Universal
Pattern
Western
Overall Length
10 3/4 in
Overall Width
9 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6485
Zoro #
G2062347
UPC #
720476421061
Country of Origin
China
Dimensions
Size
Universal
Overall Length
10 3/4 in
Overall Width
9 1/4 in
Details
Item
Neck Wrap
Color
Navy
Material
Polyester
Pattern
Western
Features
Anti-Odor Treatment
Cooling Method
Evaporative - Soak
Closure Type
Pull-On
Cleaning and Care Instructions
Machine Wash
Garment Type
Neck Wrap
Moisture-Wicking
Yes
Cooling
Yes
Style
Neck Wrap
Description
Neck Wrap, Style Neck Wrap, Garment Type Neck Wrap, Color Navy, Material Polyester, Closure Type Pull-On, Pattern Western, Size Universal, Cooling Yes, Overall Length 10 3/4 in, Overall Width 9 1/4 in, Cooling Method Evaporative - Soak, Cleaning and Care Instructions Machine Wash, Features Anti-Odor Treatment, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.