N-Ferno 6491 Reversible Thermal Fleece + Poly Multi-Band, One Size Fits Most, Lime
Mfr # 42320
Zoro # G214850559
Key Features
Specifications
Product Information
- MFR #
- 42320
- Zoro #
- G214850559
- UPC #
- 720476423201
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- One Size Fits Most
Details
- Color
- Green
- Application
- Safety
- Item
- Neck Gaiter
- Material
- Fleece
Description
The N-Ferno 6491 Reversible Thermal Multi-Band offers multifunctional head, face and neck protection from cold, wind, sun, dust and debris. A reversible, dual-material design gives this multi-band two-in-one functionality and style. When worn with the soft fleece against the skin, it provides added warmth and comfort in cold temperatures. When worn with the moisture-wicking polyester against the skin, it absorbs sweat to keep the wearer dry. This winter headwear and face protection is incredibly versatile. Regardless of which side is facing outward, the stretchable polyester enables it to be worn as a neck gaiter, face mask or face covering, head covering, hat, dew rag and more. One size fits most, this thermal multi-band is ideal for those working in construction, transportation, warehousing, refrigerated areas and more. Can also be worn for weekend activities such as hunting, climbing, running, cycling and skating.
- • Wide variety of style and usage configurations.
- • The ultimate defense from the elements, protects against wind, sun and dust.
- • Double sided for two-in-one functionality and style.
- • Soft fleece provides warmth and comfort in cold temperatures.
- • Moisture-wicking polyester absorbs sweat, wicks moisture and dries fast.
- • Polyester stretches to fit comfortably on a variety of head sizes.
- • Machine washable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.