Zoro Homepage

N-Ferno 6815 Stretch Cap - Full Face

  • Mfr # 16815

  • Zoro # G3148166


product price: $10.85
/ea

Key Features

Color
Black
Material
Polyester
Size
Universal
Areas Covered
Ears, Face, Head
Style
Stretch Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16815
Zoro #
G3148166
UPC #
720476168157
Country of Origin
China

Dimensions

Size
Universal
Length
10.3"
Width
0.5"
Height
15.3"

Details

Item
Balaclava
Color
Black
Material
Polyester
Areas Covered
Ears, Face, Head
Style
Stretch Cap
Features
Full Face Style
Insulated for Cold Conditions
Yes
Includes Lining
No
High-Visibility
No
Series
6815
Includes Removable Face Mask
No
Product Type
Balaclava

Description

Balaclava, Style Stretch Cap, Garment Type Balaclava, Includes Lining No, Areas Covered Ears, Face, Head, Material Polyester, Color Black, High-Visibility No, Size Universal, Includes Removable Face Mask No, Features Full Face Style, Insulated for Cold Conditions Yes, Series 6815

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.