N-Ferno 6818 Knit Cap
Mfr # 16818
Zoro # G1245846
product price: $15.59
/eaKey Features
Color
Black
Material
Acrylic/Fleece
Size
Universal
Style
Knit Cap
Features
Snug Fitting Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16818
Zoro #
G1245846
UPC #
720476168188
Country of Origin
China
Dimensions
Size
Universal
Details
Item
Hat
Color
Black
Material
Acrylic/Fleece
Style
Knit Cap
Features
Snug Fitting Knit
Insulated for Cold Conditions
Yes
High-Visibility
No
Series
6818
Includes Lining
Yes
Includes Removable Face Mask
No
Lining Material
Fleece
Application
Cold Storage, Construction, Material Handling, Delivery, Warehouse, Outdoor Work
Product Type
General Purpose
Description
Hat, Style Knit Cap, Garment Type Hat, Includes Lining Yes, Lining Material Fleece, Material Acrylic/Fleece, Color Black, High-Visibility No, Size Universal, Includes Removable Face Mask No, Features Snug Fitting Knit, Insulated for Cold Conditions Yes, Series 6818
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.