N-Ferno 6821 Fleece Balaclava Face Mask, One Size Fits Most, Lime
Mfr # 16829
Zoro # G414850540
Key Features
Specifications
Product Information
- MFR #
- 16829
- Zoro #
- G414850540
- UPC #
- 720476168294
- Country of Origin
- Indonesia
Dimensions
- Size
- One Size Fits Most
Details
- Item
- Balaclava
- Color
- Green
- Material
- Fleece
Description
The N-Ferno 6821 Fleece Balaclava Face Mask is designed with high quality, soft, stretchable fleece for warmth when working in the cold. The heat-trapping fleece is warm without being bulky and will fit comfortably under a hard hat or helmet. The longer length offers extra coverage for your head and neck and can be tucked into your jacket to seal out the cold. Reflective accents add visibility at night or in low light. One size fits most and can be worn alone or under hard hats, ski helmets or other head protection. This is the perfect warm face mask for those who work in construction, freight/baggage, drilling/mining, oil/gas refining, iron/steel, delivery/service, landscaping/grounds, warehousing, and working in refrigerated areas. Can also be worn as a ski face mask or worn hunting, climbing, running, cycling, boating, skating or other outdoor sports.
- • High-quality thermal fleece provides warmth in mild to extreme conditions.
- • Stretchable material is flexible to fit most head sizes.
- • Long length provides full thermal head and neck coverage that easily tucks into jackets.
- • Reflective accents help keep wearers seen and safe.
- • Non-bulky, fits comfortably under a hard hat or helmet.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.