Shop ERGODYNE
See all product information
Create Account
N-Ferno 6823 Hinged Balaclava Face Mask, Fleece, One Size Fits Most, Black
Mfr # 16823
Zoro # G123332535
product price:Â
$
24.39
/ea
Key Features
Material
Fleece
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16823
- Zoro #
- G123332535
- UPC #
- 720476168232
- Country of Origin
- Indonesia
Details
- Material
- Fleece
- Item
- Balaclava
- Color
- Black
Description
The N-Ferno 6823 Hinged Balaclava Face Mask features a hinged design for versatile protection from cold, wind and snow. Depending on weather or fit preference, adjust for wear as a full-face mask, neck gaiter or face shield. Stretchable fleece makes for a snug, comfortable fit that keeps cold out. Wind-resistant paneling over the face provides extra protection against harsh wind, while mesh paneling over the mouth allows wearers to breathe easily. This long length balaclava provides full head and neck coverage and easily tucks into jackets to seal in warmth. The low-profile design can be worn alone or under hard hats or helmets. Featuring reflective accents to keep wearers safe and seen. This winter face mask is ideal for those working in construction, transportation, warehousing, refrigerated areas and more. Can also be worn for weekend activities such as hunting, climbing, running, cycling and skating.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov