Shop ERGODYNE

N-Ferno 6840 2-Layer Poly Regular Winter Liner, Fleece/Polyester, One Size Fits Most, Black

  • Mfr # 16840

  • Zoro # G114790610


product price: 
$
6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Color
Black
Size
One Size Fits Most
Material
Fleece, Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16840
Zoro #
G114790610
UPC #
720476168409
Country of Origin
Indonesia

Dimensions

Size
One Size Fits Most

Details

Item
Winter Liner
Color
Black
Material
Fleece, Polyester

Description

The N-Ferno 6840 Winter Hard Hat Liner features two layers of insulation, with a water-resistant shell and soft polyester fleece lining for comfortable warmth. This lightweight chin-length thermal liner keeps head and ears covered while fitting comfortably under helmets or hard hats without bulk. The PU-coated polyester shell is water-resistant with a durable finish that resists corrosion and abrasion. The 100% polyester fleece lining is incredibly soft for comfortable all-day wear. A hook and loop chin strap comfortably secures this winter liner, while four exterior hook and loop straps securely attach to hard hat suspensions for warmth on the jobsite. An elastic rim on the forehead keeps the liner snug to trap heat and keep cold out. This winter liner is ideal for those requiring head protection while working in construction, freight, mining and more. Can also be worn under recreational helmets for weekend activities such as skiing, snowboarding or snowmobiling.


  • • Water-resistant shell with soft fleece lining for warm and comfortable protection against the elements.
  • • Chin length for complete head and ear coverage.
  • • Lightweight and low-profile, this liner fits comfortably under hard hats or helmets.
  • • Elastic rim creates a snug fit while trapping heat and keeping cold out.
  • • Chin strap plus four hook and loop hard hat straps keep liner securely in place.
  • • One size fits most hard hats.
  • • Machine washable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.