Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neck Gaiter, Acrylic, Fleece, Lime, Universal

  • Mfr # 6961

  • Zoro # G710030875


product price: $17.49
/ea

Key Features

Size
Universal
Material
Acrylic, Fleece
Color
Lime
Length
9 3/5 in
Lining Material
Polyester, Spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6961
Zoro #
G710030875
UPC #
720476169581
Country of Origin
China

Dimensions

Size
Universal
Length
9 3/5 in

Details

Item
Neck Gaiter
Material
Acrylic, Fleece
Color
Lime
Lining Material
Polyester, Spandex
Style
Neck Gaiter
Features
Reflective Accents
Insulated for Cold Conditions
No
Includes Lining
Yes
Garment Type
Neck Gaiter
Pattern
Striped
High-Visibility
Yes
Cleaning and Care Instructions
Air Dry, Hand Wash
Areas Covered
Neck
Series
N-Ferno
Areas Exposed
Ears, Mouth, Nose
Includes Removable Face Mask
No

Description

Neck Gaiter, Style Neck Gaiter, Garment Type Neck Gaiter, Includes Lining Yes, Lining Material Polyester, Spandex, Areas Covered Neck, Adjustment Type Not Applicable, Closure Type Not Applicable, Material Acrylic, Fleece, Pattern Striped, Color Lime, Maximum Hat Size Not Applicable, Length 9 3/5 in, High-Visibility Yes, Size Universal, Includes Removable Face Mask No, Areas Exposed Ears, Mouth, Nose, Cleaning and Care Instructions Air Dry, Hand Wash, Features Reflective Accents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.