Neck Gaiter, Orange, 20" L Overall
- Mfr # 6487R
- Zoro # G604245811
product price:Â
$
13.15
/ea
Key Features
Material
Polyester-spandex blend
Size
Universal
Legend/Symbol
Be Tenacious
Moisture-Wicking
Yes
Pattern
Stripped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6487R
- Zoro #
- G604245811
- UPC #
- 720476421313
- Country of Origin
- China
- Color
- Orange
- Material
- Polyester-spandex blend
- Legend/Symbol
- Be Tenacious
- Moisture-Wicking
- Yes
- Pattern
- Stripped
- Item
- Neck Gaiter
- Soaking Time
- 1 minute
- Cleaning and Care Instructions
- Hang Dry, Machine Wash
- Maximum Cooling Time
- Up to 4 hours
- Shell Material
- 8% Spandex, 92% Polyester
- Cooling Method
- Cold Water Emersion
- Style
- Multi-Band
- Fabric Weight
- 180 g/m
- Ultraviolet Protection Factor
- 50
- Cooling
- Yes
- Features
- Anti-Odor Treatment, High-Visibility Colors, Low-Profile, Multiple Ways to Wear, Reflective
- Wire Color
- Orange
- Container Type
- Multi-Band
- Sensor Body Style
- Multi-Band
Dimensions
- Size
- Universal
- Fits Chest Size
- Anti-Odor Treatment, High-Visibility Colors, Low-Profile, Multiple Ways to Wear, Reflective
- Overall Width
- 10 in
- Overall Length
- 20 in
- Length
- 20 in
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Neck Gaiter, Style Multi-Band, Garment Type Neck Wrap, Wrist Band, Color Orange, Material 8 Percent Spandex, 92 Percent Polyester, Pattern Stripped, Size Universal, Cooling Yes, Soaking Time 1 minute, Overall Length 20 in, Overall Width 10 in, Cooling Method Cold Water Emersion, Maximum Cooling Time Up to 4 hours, Cleaning and Care Instructions Hang Dry, Machine Wash, Fabric Weight 180 g/m, Features Anti-Odor Treatment, High-Visibility Colors, Low-Profile, Multiple Ways to Wear, Reflective
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.