Neck Shade, Black, S/M
- Mfr # 8934
- Zoro # G815659988
Key Features
Specifications
Details
- MFR #
- 8934
- Zoro #
- G815659988
- UPC #
- 0720476127253
- Country of Origin
- China
- Item
- Hat
- Color
- Black
- Material
- Polyester
- Series
- 8934
- Cooling
- Yes
- Material Style
- Mesh
- Includes Neck Shade
- Yes
- Maximum Head Circumference
- 22 3/5 in
- Ultraviolet Protection Factor
- 50
- Minimum Head Circumference
- 21 in
- Style
- Ranger Hat
- Moisture-Wicking
- Yes
- Maximum Cooling Time
- Unlimited
- Adjustment Type
- Cinch and Slide On
- Shell Material
- Microfiber, Polyester
- Pattern
- Solid
- Cooling Method
- Evaporation
- Features
- Adjustable Fit, Breathable, Lightweight Fit, Roll-Up Neck Shade, Stay Dry and Comfortable
- Wire Color
- Black
- Container Type
- Ranger Hat
- Sensor Body Style
- Ranger Hat
Dimensions
- Size
- S/M
- Maximum Hat Size
- 7 1/4
- Fits Chest Size
- Adjustable Fit, Breathable, Lightweight Fit, Roll-Up Neck Shade, Stay Dry and Comfortable
- Bottle Size
- S/M
- Size - Alpha
- S/M
- Container Size
- S/M
Description
The Chill-Its 8934 Ranger Hat with Neck Shade provides lightweight, breathable head, face and neck shade for working in the sun. This UPF 50+ sun hat features a roll-away neck shade and a wide brim that can be worn down or snapped up and out of the way for customized wear.Mesh side vents maximize airflow, and a moisture-wicking sweatband keeps sweat out of eyes to keep workers cool and comfortable. Includes breakaway drawstring chin cord and adjustable cinch cord in back for a custom, secure fit. This sun protection hat is available in two sizes S/M, L/XL to fit a variety of head sizes. Ideal for those working in hot environments where shade is needed, including agriculture and landscaping. Can also be used for outdoor recreation such as hiking, fishing or gardening.
- INSTANT COOLING RELIEF - Performance knit easily activates with water, or sweat, for up to two hours of active cooling
- STAY DRY AND COMFORTABLE - When dry, knit material effectively draws sweat and moisture away, keeping the wearer cool and comfortable throughout the day
- BETTER LEVERAGE WHEN LIFTING - Silicone grip pattern on forearms helps keep items secure and stable while lifting and loading
- ALL-DAY COMFORT - Soft, durable and stretchable performance knit fabric
- SUN PROTECTION - UPF 50+ protection from harmful UV rays
- ANTI-ODOR TREATMENT - Kills and manages odor causing bacteria
- INCREASED VISIBILITY - Reflective accents offer visibility in low-light situations
- FITS BOTH ARMS - Includes two sleeves that fit on both left and right arms
- EASY TO CLEAN - Machine washable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.