Neck Shade, For Use With Hard Hat Lime
Mfr # 8006
Zoro # G3594258
product price: $10.15
/eaKey Features
Material
Polyester
For Use With
Front Brim Hard Hats
Sun Shade Mounting
Suspension-Mount
Mounting Style
Suspension Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8006
Zoro #
G3594258
UPC #
720476290636
Country of Origin
China
Details
Item
Neck Shade
Material
Polyester
Color
Lime
For Use With
Front Brim Hard Hats
Sun Shade Mounting
Suspension-Mount
Mounting Style
Suspension Mount
Description
Neck Shade, Sun Shade Mounting Suspension Mount, Head Protection Color Hi-Visibility Green, Material Polyester, For Use With Front Brim Hard Hats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.