Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neck Shade, For Use With Hard Hat Orange

  • Mfr # 8006

  • Zoro # G3594249


product price: $10.15
/ea

Key Features

Material
Polyester
For Use With
Front Brim Hard Hats
Sun Shade Mounting
Suspension-Mount
Mounting Style
Suspension Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8006
Zoro #
G3594249
UPC #
720476290612
Country of Origin
China

Details

Item
Neck Shade
Material
Polyester
Color
Orange
For Use With
Front Brim Hard Hats
Sun Shade Mounting
Suspension-Mount
Mounting Style
Suspension Mount

Description

Neck Shade, Sun Shade Mounting Suspension Mount, Head Protection Color Hi-Visibility Orange, Material Polyester, For Use With Front Brim Hard Hats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.