Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neck Shade, For Use With Hard Hats Lime

  • Mfr # 6670CT

  • Zoro # G4393706


product price: $16.95
/ea

Key Features

Material
Advanced PVA
Color
Lime
For Use With
Front Brim Hard Hats
Includes
Cooling Towel
Cooling Method
Run Under Water for 1 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6670CT
Zoro #
G4393706
UPC #
720476125235
Country of Origin
Indonesia

Details

Item
Neck Shade
Material
Advanced PVA
Color
Lime
For Use With
Front Brim Hard Hats
Includes
Cooling Towel
Cooling Method
Run Under Water for 1 Minute
Pattern
Solid
Sun Shade Mounting
Suspension-Mount
Mounting Style
Suspension Mount

Description

Neck Shade, Sun Shade Mounting Suspension Mount, Head Protection Color Yellow, Material Advanced PVA, For Use With Front Brim Hard Hats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.