Neck Wrap, Polyester/Spandex, Black, Universal
Mfr # 6487
Zoro # G7759126
product price: $11.29
/eaKey Features
Size
Universal
Material
Polyester/Spandex
Garment Type
Neck Wrap
Cooling
Yes
Cleaning and Care Instructions
Machine Wash
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6487
Zoro #
G7759126
UPC #
720476421269
Country of Origin
China
Dimensions
Size
Universal
Garment Size
Universal
Overall Width
3 1/2 in
Overall Length
6 in
Details
Item
Neck Wrap
Material
Polyester/Spandex
Color
Black
Garment Type
Neck Wrap
Cooling
Yes
Cleaning and Care Instructions
Machine Wash
Closure Type
Pull-On
Features
Anti-Odor Treatment
Moisture-Wicking
Yes
Pattern
Solid
Headwear Type
Evaporative-Cooling
Headwear Style
Neck Gaiter
Hat Color
Black
Cooling Method
Evaporative - Soak
Style
Neck Wrap
Ultraviolet Protection Factor
50
Soaking Time
1 min
Description
Neck Wrap, Style Neck Wrap, Garment Type Neck Wrap, Color Black, Material Polyester/Spandex, Closure Type Pull-On, Pattern Solid, Size Universal, Cooling Yes, Soaking Time 1 min, Overall Length 6 in, Overall Width 3 1/2 in, Cooling Method Evaporative - Soak, Cleaning and Care Instructions Machine Wash, Features Anti-Odor Treatment, Moisture-Wicking Yes, Ultraviolet Protection Factor 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.