Zoro Homepage

Neck Wrap, Polyester/Spandex, Lime, Universal

  • Mfr # 6487

  • Zoro # G7758870


product price: $11.29
/ea

Key Features

Size
Universal
Material
Polyester/Spandex
Products By Industry
Electrical
Overall Length
6 in
Soaking Time
1 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6487
Zoro #
G7758870
UPC #
720476421276
Country of Origin
China

Dimensions

Size
Universal
Overall Length
6 in
Overall Width
3 1/2 in
Garment Size
Universal

Details

Item
Neck Wrap
Material
Polyester/Spandex
Color
Lime
Products By Industry
Electrical
Soaking Time
1 min
Features
Anti-Odor Treatment
Headwear Type
Evaporative-Cooling
Style
Neck Wrap
Closure Type
Pull-On
Hat Color
Lime
Cooling
Yes
Garment Type
Neck Wrap
Pattern
Solid
Headwear Style
Neck Gaiter
Moisture-Wicking
Yes
Cleaning and Care Instructions
Machine Wash
Cooling Method
Evaporative - Soak
Ultraviolet Protection Factor
50

Description

Neck Wrap, Style Neck Wrap, Garment Type Neck Wrap, Color Lime, Material Polyester/Spandex, Closure Type Pull-On, Pattern Solid, Size Universal, Cooling Yes, Soaking Time 1 min, Overall Length 6 in, Overall Width 3 1/2 in, Cooling Method Evaporative - Soak, Cleaning and Care Instructions Machine Wash, Features Anti-Odor Treatment, Moisture-Wicking Yes, Ultraviolet Protection Factor 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.