Zoro Homepage

NFerno Warming Packs, White, 80PK

  • Mfr # EGO16990

  • Zoro # G007480475


product price: $61.95
/pk 80, $0.77/ea

Key Features

Width
2"
Length
3"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGO16990
Zoro #
G007480475
UPC #
720476169901
Country of Origin
China

Dimensions

Width
2"
Length
3"

Details

Item
N-Ferno Warming Packs
Color
White

Description

Ideal for cold weather work and recreation, NFerno Warming Packs heat up in seconds and provide continuous warmth The selfcontained packs add heat anywhere when exposed to air To activate, simply open the pack Allnatural ingredients heat up when they contact oxygen Seal from oxygen in ZipLoc bag and reuse the next day Environmentally friendly hand warmers keep your hands warm up to 8 hours They are great for construction, freightbaggage, drillingmining, oilgas refining, ironsteel work, deliveryservice, landscapinggrounds, cold storagewarehousing and material handling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.