
Nitrile-Coated CR Gloves, Gray, 2XL 144 PK
Mfr # 17886
Zoro # G409280277
product price: $755.99
/pk 144, $5.25/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17886
Zoro #
G409280277
UPC #
720476178866
Country of Origin
China
Dimensions
Glove Size
2XL
Details
Item
Nitrile-Coated CR Gloves
Color
Gray
Description
The ProFlex 7031 Nitrile Coated Gloves feature sandy nitrile coated palms and thumb reinforcements for extra-strength grip and durability in rough environments. Rated to ANSI A3 cut protection and level 4 abrasion resistance, the 13-gauge HPPE nylon-spandex knit protects hands from cuts, punctures and abrasions without compromising dexterity or comfort. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out. SANDY NITRILE COATED PALMS & THUMBS FOR DURABLE GRIP Both the palms and thumbs of these safety gloves are coated with sandy nitrile for secure grip on even the roughest surfaces. Among the strongest coatings available, the sandy nitrile dip boosts glove durability while remaining comfortably flexible for enhanced dexterity and minimal hand fatigue. ANSI A3 CUT RESISTANCE & LEVEL 4 ABRASION RESISTANCE // 13-GAUGE KNIT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.