Zoro Homepage

Nitrile-Coated CR Gloves, Gray, XL 144 PK

  • Mfr # 17885

  • Zoro # G809280259


product price: $815.99
/pk 144, $5.67/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17885
Zoro #
G809280259
UPC #
720476178859
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Nitrile-Coated CR Gloves
Color
Gray

Description

The ProFlex 7031 Nitrile Coated Gloves feature sandy nitrile coated palms and thumb reinforcements for extra-strength grip and durability in rough environments. Rated to ANSI A3 cut protection and level 4 abrasion resistance, the 13-gauge HPPE nylon-spandex knit protects hands from cuts, punctures and abrasions without compromising dexterity or comfort. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out. SANDY NITRILE COATED PALMS & THUMBS FOR DURABLE GRIP Both the palms and thumbs of these safety gloves are coated with sandy nitrile for secure grip on even the roughest surfaces. Among the strongest coatings available, the sandy nitrile dip boosts glove durability while remaining comfortably flexible for enhanced dexterity and minimal hand fatigue. ANSI A3 CUT RESISTANCE & LEVEL 4 ABRASION RESISTANCE // 13-GAUGE KNIT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.