
Nitrile-Coated CR Gloves, Lime, 2XL 72 PK
Mfr # 17836
Zoro # G509280276
product price: $1,342.99
/pk 72, $18.65/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17836
Zoro #
G509280276
UPC #
720476178361
Country of Origin
China
Dimensions
Glove Size
2XL
Details
Item
Nitrile-Coated CR Gloves
Color
Lime
Description
The ProFlex 7141 Nitrile Coated Gloves feature a durable WSX coating for optimal grip in wet/oily conditions, plus non-irritating TenaLux yarn and TPR Armor for maximum back-of-hand protection. Tested to ANS 138 level 1 impact protection, as well as ANSI A4 cut protection to resist cuts, punctures and abrasions around sharp materials. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out. TPR ARMOR FOR DORSAL IMPACT PROTECTION // ANSI 138 LEVEL 1 The back of the gloves feature durable TPR Armor for pinch injury and blow deflection in rough environments. The molded TPR Armor is securely sewn onto the knuckles and fingertips for full back-of-hand protection. WearArmor flex zones move with you for uncompromised dexterity and minimal hand fatigue.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.