Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitrile-Coated CR Gloves, Lime, XL 72 PK

  • Mfr # 17835

  • Zoro # G509280252


product price: $1,342.99
/pk 72, $18.65/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17835
Zoro #
G509280252
UPC #
720476178354
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Nitrile-Coated CR Gloves
Color
Lime

Description

The ProFlex 7141 Nitrile Coated Gloves feature a durable WSX coating for optimal grip in wet/oily conditions, plus non-irritating TenaLux yarn and TPR Armor for maximum back-of-hand protection. Tested to ANS 138 level 1 impact protection, as well as ANSI A4 cut protection to resist cuts, punctures and abrasions around sharp materials. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out. TPR ARMOR FOR DORSAL IMPACT PROTECTION // ANSI 138 LEVEL 1 The back of the gloves feature durable TPR Armor for pinch injury and blow deflection in rough environments. The molded TPR Armor is securely sewn onto the knuckles and fingertips for full back-of-hand protection. WearArmor flex zones move with you for uncompromised dexterity and minimal hand fatigue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.