Zoro Homepage

Nitrile-Coated Cut-Resistant Gloves - A3 Level, Cut Level A3 , Nitrile , S 1 PR

  • Mfr # 7031

  • Zoro # G7624846


product price: $7.19
/pr
Sold in multiples of 12 for $86.28

Key Features

ANSI/ISEA Cut Level
A3
Color
Gray
Glove Coating Finish
Nitrile
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7031
Zoro #
G7624846
UPC #
720476179825
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 1,2 in
Thickness
2 in

Details

Item
Nitrile-Coated Cut-Resistant Gloves - A3 Level
ANSI/ISEA Cut Level
A3
Color
Gray
Glove Coating Finish
Nitrile
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Application
Manufacturing, Construction, Handling Goods, Fabrication
Weight
0.16 lbs
Glove Features
Debris Resistant, Reinforced Thumb, Machine Washable, Seamless, Abrasion Resistant, Durable, Knit Wrist, Dirt Resistant, High Visibility, Cut Resistant, Puncture Resistant; Work Gloves

Description

Gray S Nitrile-Coated Cut-Resistant Gloves A3 Level

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.