Zoro Homepage

Nitrile Coated Cut-Resistant Gloves, Cut Level A7 , Nitrile , Sandy Nitrile , 2XL 1 PR

  • Mfr # 7073

  • Zoro # G415213191


product price: $21.99
/pr
Sold in multiples of 12 for $263.88

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Color
Gray
Glove Coating Finish
Sandy Nitrile
ANSI/ISEA Abrasion Level
Level 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7073
Zoro #
G415213191
UPC #
720476105060
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
21 gauge

Details

Item
Nitrile Coated Cut-Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Color
Gray
Glove Coating Finish
Sandy Nitrile
ANSI/ISEA Abrasion Level
Level 6
Series
ProFlex
Glove Materials
Tungsten Knit
Touchscreen Compatible
Yes

Description

The ProFlex 7073 Nitrile Coated Cut-Resistant Gloves feature coated palms for a strong and flexible grip for secure handling with enhanced dexterity. Unique to this glove, it offers a combination of incredibly high ANSI/ISEA 105-2016 level A7 cut resistance with a lightweight and flexible 21g tungsten knit for no-bulk, form-fitting, breathable comfort.ANSI/ISEA 105-2016 LEVEL A7 CUT RESISTANCE &LEVEL 6 ABRASION RESISTANCE // 21-GAUGE KNITThe 21-gauge seamless tungsten fiber knit is tested to ANSI/ISEA 105-2016 level A7 cut protection and the highest possible ANSI/ISEA 105-2016 level 6 abrasion resistance for safety around the sharpest and roughest materials. Classified by the weight needed to cut through, ANSI/ISEA 105-2016 level A7 is considered amongst the highest cut rating with a measure of 4,000-4,999 grams. For more on cut-resistance levels, check out our ANSI/ISEA 105-2016 Guide.Gauge indicates the number of stitching rows per inch-a higher gauge will have more flexibility and less bulk. When selecting safety work gloves, workers should look for the best possible balance of dexterity and protection for their job.TOUCHSCREEN CAPABLE Touchscreen-capable fingertips make it easy for workers to swipe, tap and type on smartphones and tablets without having to remove their work gloves. These nitrile coated utility gloves are ideal for those regularly handling sharp materials in industries such as manufacturing, food prep, meat processing, automotive, construction and more. With their breathable, thin knit construction, they are also ideal for use in hot conditions.


  • •CUT RESISTANT - ANSI/ISEA 105-2016 level A7 cut protection and level 6 abrasion resistance for protection when working with incredibly sharp or jagged materials
  • •FLEXIBLE NO-SLIP GRIP - Nitrile coated palms provide strong but flexible grip for secure handling with enhanced dexterity
  • •HIGH PROTECTION, HIGH COMFORT - 21-gauge seamless tungsten carbide knit delivers a combination of high cut protection while remaining comfortably lightweight and flexible for maximum dexterity
  • •BREATHABLE - Smooth nitrile layer allows airflow to pass through surface coating
  • •TESTED - Meets EN388 4X42F and ANSI/ISEA 105-2016 level A7 cut resistant, level 6 abrasion resistant and level 3 puncture resistant standards
  • •ENHANCED DURABILITY - Reinforced thumb saddles provide extra strength in high-wear areas
  • •TOUCHSCREEN CAPABLE - Easily swipe, tap and type on smartphones and tablets without removing gloves
  • •MACHINE WASHABLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.