Zoro Homepage

Nitrile Coated Gloves, Black, 2XL 144 PK

  • Mfr # 17856

  • Zoro # G509280245


product price: $607.99
/pk 144, $4.22/ea
Free Shipping & Returns

Key Features

Glove Size
2XL
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17856
Zoro #
G509280245
UPC #
720476178569
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Nitrile Coated Gloves
Color
Black

Description

The ProFlex 7001 Nitrile Coated Gloves feature a durable DSX coating for optimal grip and dexterity in dry conditions. The 18-gauge nylon-spandex knit makes for a soft, lightweight and flexible form fit while still meeting ANSI level 3 abrasion resistance for safety around rough materials. Ideal for handling small parts, the combination of DSX coating and thin form-fitting knit delivers enhanced dexterity compared to bulkier safety gloves. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out. DSX COATED PALMS FOR GRIP IN DRY CONDITIONS Coated in two-layer DSX nitrile, a.k.a. Dry Surface EXtreme, these utility work gloves are designed for optimal performance when handling dry materials and surfaces. The double layers of smooth abrasion-resistant nitrile boost glove durability and feel while remaining comfortably flexible for enhanced dexterity with minimal hand fatigue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.