
Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size S
Mfr # 7000-12PR
Zoro # G903078431
product price: $44.25
/pk 12, $3.69/eaKey Features
Glove Size
S
Size
S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-12PR
Zoro #
G903078431
UPC #
720476103622
Country of Origin
China
Dimensions
Glove Size
S
Size
S
Description
The ProFlex 7000 Nitrile Coated Gloves feature microfoam nitrile coated palms for excellent grip and dexterity with an ultra-lightweight and soft form fit. The 15-gauge nylon-spandex knit is comfortably lightweight and flexible while still meeting ANSI level 5 abrasion resistance for long lasting durability. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
MICROFOAM NITRILE COATED PALMS FOR ALL-PURPOSE GRIP
The palms of these safety gloves are dipped in a microfoam nitrile for excellent grip, dexterity and feel on a variety of surfaces.
ANSI LEVEL 5 ABRASION RESISTANCE // 15-GAUGE KNIT
The 15-gauge seamless nylon-spandex knit is tested to ANSI level 5 abrasion resistance for general purpose protection against abrasive objects and surfaces. Gauge indicates the number of stitching rows per inch—a higher gauge will have more flexibility and less bulk.
MICROFOAM NITRILE COATED PALMS FOR ALL-PURPOSE GRIP
The palms of these safety gloves are dipped in a microfoam nitrile for excellent grip, dexterity and feel on a variety of surfaces.
ANSI LEVEL 5 ABRASION RESISTANCE // 15-GAUGE KNIT
The 15-gauge seamless nylon-spandex knit is tested to ANSI level 5 abrasion resistance for general purpose protection against abrasive objects and surfaces. Gauge indicates the number of stitching rows per inch—a higher gauge will have more flexibility and less bulk.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.