Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitrile, Gray, M 1 PR

  • Mfr # 7043

  • Zoro # G409916688


product price: $10.55
/pr

Key Features

Color
Gray
Glove Coating Material
Nitrile
Thickness
18 ga
Standards
ANSI A4 cut resistant, EN 388: 4X42D, ANSI level 3 abrasion resistant, ANSI level 3 puncture resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7043
Zoro #
G409916688
UPC #
720476105237
Country of Origin
China

Dimensions

Glove Size
M
Thickness
18 ga

Details

Color
Gray
Glove Coating Material
Nitrile
Standards
ANSI A4 cut resistant, EN 388: 4X42D, ANSI level 3 abrasion resistant, ANSI level 3 puncture resistant

Description

The ProFlex 7043 Nitrile Coated Cut-Resistant Gloves feature nitrile coated palms and reinforced thumb saddles for extra-strength grip and durability in rough environments. Rated to ANSI A4 cut protection and level 3 abrasion resistance, the 18-gauge HPPE nylon-spandex knit protects hands from cuts, punctures and abrasions without compromising dexterity or comfort. The snug knit cuffs are longer than most, a feature that enhances fit and extends protection while keeping dirt and debris out. MICROFINE NITRILE COATED PALMS FOR ALL-PURPOSE GRIP The palms of these safety gloves are dipped in a microfine nitrile for excellent grip, dexterity and feel on a variety of surfaces. ANSI A4 CUT RESISTANCE and LEVEL 3 ABRASION RESISTANCE // 18-GAUGE KNIT The 18-gauge seamless HPPE polyester knit is tested to ANSI A4 cut protection and level 3 abrasion resistance for safety around sharp or rough materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.