Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Nitrile , Smooth , 2XL 1 PR

  • Mfr # 7001

  • Zoro # G7625424


product price: $5.89
/pr
Sold in multiples of 12 for $70.68

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7001
Zoro #
G7625424
UPC #
720476179566
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
18 ga

Details

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit

Description

Black 2XL Abrasion Resistant Nitrile-Coated Gloves DSX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.