ODIN, Safety Glasses, Anti-Fog, Clear Lens, Black Frame, Full-Frame

  • Mfr # ODIN-AF

  • Zoro # G0715200


product price:  $22.29
/ea

Key Features

Lens Color
Clear
Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ODIN-AF
Zoro #
G0715200
UPC #
720476500032
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Traditional
Series
ODIN
Standards
ANSI Z87.1+ 2015, CSA Z94.3, MIL-PRF 32432
Gender
Unisex
X-Ray Detectable
No
Metal Detectable
No
UV Protection
99.9% UVA/UVB/UVC
Photochromatic Lens
No
Arm Tip Type
Coinjection Rubber
Includes Polarized Lens Coating
Yes
Arm Color
Gray

Description

Safety Glasses, Series Odin, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gray, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.