Shop ERGODYNE
See all product information
Create Account
ODIN, Safety Glasses, Anti-Fog, Indoor/Outdoor Lens, Matte Black Frame, Full-Frame
- Mfr # ODIN-AF
- Zoro # G5103852
product price:Â
$
24.15
/ea
Key Features
Lens Color
Indoor/Outdoor
Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ODIN-AF
- Zoro #
- G5103852
- UPC #
- 720476504832
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Indoor/Outdoor
- Frame Type
- Full-Frame
- Frame Color
- Matte Black
- Lens Coating
- Anti-Fog
- Lens Material
- Polycarbonate
- Frame Material
- Nylon
- Foam Lined
- No
- Series
- ODIN
- Frame Style
- Traditional
- Standards
- ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432
- Metal Detectable
- No
- X-Ray Detectable
- No
- UV Protection
- 99.9% UVA/UVB/UVC
- ANSI Dust/Splash Rating
- Not Rated
- Photochromatic Lens
- No
- Gender
- Unisex
- Arm Color
- Black
- Includes Polarized Lens Coating
- Yes
- Arm Tip Type
- Coinjection Rubber
Dimensions
- Eyewear Size
- Universal
Description
Safety Glasses, Series Odin, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.