Zoro Homepage

ODIN, Safety Glasses, Scratch-Resistant, Yellow Lens, Matte Gray Frame, Full-Frame

  • Mfr # ODIN

  • Zoro # G0715158


product price: $17.79
/ea

Key Features

Lens Color
Yellow
Frame Type
Full-Frame
Frame Color
Matte Gray
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODIN
Zoro #
G0715158
UPC #
720476501503
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Frame Width-142mm
Size
Frame Width-142mm

Details

Item
Safety Glasses
Lens Color
Yellow
Frame Type
Full-Frame
Frame Color
Matte Gray
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Traditional
Series
ODIN
Standards
ANSI Z87.1+; CSA Z94.3; MIL-PRF 32432
Primary Lens Color
Yellow
Metal Detectable
No
Features
Lens Blocks 99.9% of Harmful UV; Full-Frame Design with Coinjection Rubber Temples; Rubber Nose Pieces Prevent Slipping; Patented design
UV Protection
99.9% UVA/UVB/UVC
Includes
Optional Foam Gasket Insert to Reduce Debris Entry
Primary Frame Color
Gray
X-Ray Dectectable
No
Gender
Unisex
X-Ray Detectable
No
Weight
1.12 oz

Description

Safety Glasses,Matte Gry/Yellow Lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.