Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ODIN, Safety Glasses, Uncoated, Smoke Lens, White Frame, Full-Frame, Polarized

  • Mfr # ODIN-PZ

  • Zoro # G0714631


product price: $55.19
/ea

Key Features

Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
White
Lens Coating
Uncoated
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ODIN-PZ
Zoro #
G0714631
UPC #
720476502319
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Frame Width-142mm
Size
Frame Width-142mm

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
White
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
Polarized
Foam Lined
No
Frame Style
Traditional
Series
ODIN
Standards
ANSI Z87.1+; CSA Z94.3; MIL-PRF 32432
Primary Lens Color
Smoke
Features
Lens Blocks 99.9% of Harmful UV; Full-Frame Design with Coinjection Rubber Temples; Rubber Nose Pieces Prevent Slipping; Patented design
Primary Frame Color
White
Gender
Unisex
Includes
Optional Foam Gasket Insert to Reduce Debris Entry
Metal Detectable
No
X-Ray Dectectable
No
UV Protection
99.9% UVA/UVB/UVC
X-Ray Detectable
No
Weight
1.12 oz

Description

Polarized Safety Glasses,Whte/Smoke Lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.