Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ODIN, Safety Glasses, Uncoated, Yellow Lens, Kryptek Typhon Frame, Full-Frame

  • Mfr # ODIN-TY

  • Zoro # G7861474


product price: $22.59
/ea

Key Features

Lens Color
Yellow
Frame Type
Full-Frame
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODIN-TY
Zoro #
G7861474
UPC #
720476505501
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Yellow
Frame Type
Full-Frame
Frame Color
Kryptek Typhon
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Traditional
Series
ODIN
Standards
ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432
UV Protection
99.9% UVA/UVB/UVC

Description

Yellow Lens Kryptek Typhon Safety Glasse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.