Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Size Orange Reflective Beanie with UBCI

  • Mfr # 6803ZI

  • Zoro # G422783335


product price: $34.99
/ea

Key Features

Size
One Size
Material
Acrylic shell, reflective thread (PET/Glass/Polyacrylate), HDPE insert
Lining Material
Polyolefin & Polyester
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6803ZI
Zoro #
G422783335
UPC #
720476168669
Country of Origin
Indonesia

Dimensions

Size
One Size

Details

Material
Acrylic shell, reflective thread (PET/Glass/Polyacrylate), HDPE insert
Lining Material
Polyolefin & Polyester
Color
Orange

Description

The N-Ferno 6803ZI Reflective Rib Knit Winter Hat provides warmth for mild to cold, as well as lightweight protection from bumps, scrapes, bruises and other minor head injuries. A 360 degree reflective stripe ensures wearers remain seen and safe in low-light environments. Included with this winter beanie is a Skullerz 8945 Universal Bump Cap Insert. This impact-resistant shell is made of lightweight durable polyethylene and is designed for breathable comfort that doesn't compromise protection. An interior foam pad reduces impact but does not absorb odors for fresh all-day wear. Bump caps are typically worn in spaces where worker-generated impact head protection is needed, like low ceilings, beams, low pipes and other bump hazards. This winter hat is made of 100% stretchable rib-knit acrylic for a comfortable snug fit that traps heat. When worn without the bump cap insert, it makes for a great thermal layer under hard hats or helmets. This hat is also compatible with the Skullerz 8945F(X) Universal Bump Cap Insert with Extra Venting (not included) and the Skullerz 8943F(X) Universal Hinged Bump Cap Insert (not included). Ideal for construction, baggage handling, mechanics, freight, mining, oil & gas, warehousing, refrigeration and more. Also great for outdoor sports like skiing, snowboarding, trekking, mountain climbing and hunting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.