Zoro Homepage

Orange Coated Lightweight Winter Work Gloves, L, PK144

  • Mfr # 7401-CASE

  • Zoro # G300487676


product price: $667.99
/pk 144, $4.64/ea
Free Shipping & Returns

Key Features

Color
Orange
Application
Construction, Handling Goods
Coating Material
Latex
Length
10.50 in
Features
Machine Washable, Breathable, Comfortable, Lightweight, Elastic Wrist, Cut Resistant, Flexible, Secure Grip, Durable; Work Gloves; Thermal Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7401-CASE
Zoro #
G300487676
UPC #
720476178941
Country of Origin
China

Dimensions

Size
L
Length
10.50 in
Glove Width
6.25 in

Details

Item
Coated Lightweight Winter Work Gloves
Color
Orange
Application
Construction, Handling Goods
Coating Material
Latex
Features
Machine Washable, Breathable, Comfortable, Lightweight, Elastic Wrist, Cut Resistant, Flexible, Secure Grip, Durable; Work Gloves; Thermal Protection

Description

Orange Coated Lightweight Winter Work Gloves, L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.