Zoro Homepage

Orange Coated Lightweight Winter Work Gloves, XL, PK144

  • Mfr # 7401-CASE

  • Zoro # G600487727


product price: $667.99
/pk 144, $4.64/ea
Free Shipping & Returns

Key Features

Color
Orange
Length
11 in
Application
Construction, Handling Goods
Coating Material
Latex
Features
Breathable, Durable, Secure Grip, Lightweight, Elastic Wrist, Machine Washable, Flexible, Cut Resistant, Comfortable; Work Gloves; Thermal Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7401-CASE
Zoro #
G600487727
UPC #
720476178958
Country of Origin
China

Dimensions

Size
XL
Length
11 in
Glove Width
6.25 in

Details

Item
Coated Lightweight Winter Work Gloves
Color
Orange
Application
Construction, Handling Goods
Coating Material
Latex
Features
Breathable, Durable, Secure Grip, Lightweight, Elastic Wrist, Machine Washable, Flexible, Cut Resistant, Comfortable; Work Gloves; Thermal Protection

Description

Orange Coated Lightweight Winter Work Gloves, XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.